Shop ZORO SELECT
See all product information
Create Account
18-8, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L
Mfr # 1-193-100C-325
Zoro # G612471745
product price:Â $9.29
/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
3-1/4 in
Head Width
1-5/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-193-100C-325
- Zoro #
- G612471745
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1"-8
- Fastener Length
- 3-1/4 in
- Head Width
- 1-5/8 in
- Head Height
- 39/64 in
- Minimum Thread Length
- 2 1/4 in
- Overall Length
- 3 1/4 in
- Screw Size
- 1 in
- Grip Size
- 1 in
Description
System of Measurement Inch, Heavy Hex Bolt, Fastener Length 3 1/4 in, Head Height 39/64 in, Head Width 1 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.