18-8, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 10 PK

  • Mfr # U51000.050.0100

  • Zoro # G4707875


product price: $7.59
/pk 10, $0.76/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
1 in
Head Width
3/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51000.050.0100
Zoro #
G4707875
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
1 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB95
Tensile Strength
85,000 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51000.050.0100 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from stainless steel with an 18-8 material grade, this screw adheres to the ASME B18.2.1 dimensional standards and ASTM F593 quality standards, designed for use in a variety of industrial applications.

  • Drive: This screw requires an external hex drive for installation or removal, needing a wrench or socket of the same shape.
  • Fastener Length: With a length of 1 inch, it indicates how deep into a material it can be inserted for secure fastening.
  • Finish: The plain finish is intended to contribute to durability, corrosion resistance, and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers to ensure diverse range of quality and price options.
  • Tensile Strength: It features a tensile strength rating of 85,000 psi which suggests potential durability and applicability across different uses.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size is 1/2"-13 which is designed to be compatible with corresponding nuts or holes
  • Thread Style & Type: Fully threaded design extends along most of the screw's length; UNC (Coarse) thread type affects how the screw fits into pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.