CAD
18-8, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 14 in L
- Mfr # 31-H-50C-1400
- Zoro # G612472483
CAD Available
product price:Â
$
8.99
/ea
Key Features
External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-H-50C-1400
- Zoro #
- G612472483
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM 193, ASTM 194
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASTM F593
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 80 ksi
- Pack Size
- Bulk Pack
- Type
- Hex Head Cap Screw
- Head Style
- Hex
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 14 in
- Head Width
- 3/4 in
- Minimum Thread Length
- 1 1/2 in
- Overall Length
- 14 in
- Head Height
- 5/16 in
- Drive Size
- 3/4 in
- Screw Size
- 1/2 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 14 in, Head Height 5/16 in, Head Width 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.