CAD
Shop ZORO SELECT
See all product information
Create Account
18-8, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3 in L
- Mfr # 31-LH-50C-300
- Zoro # G812471668
CAD Available
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
3 in
Head Width
3/4 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LH-50C-300
- Zoro #
- G812471668
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Left Hand
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASTM F593
- Pack Size
- Bulk Pack
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Resistance Properties
- Corrosion-Resistant
- Type
- Hex Head Cap Screw
- Tensile Strength
- 80 ksi
- Head Style
- Hex
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 3 in
- Head Width
- 3/4 in
- Overall Length
- 3 in
- Screw Size
- 1/2 in
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 5/16 in
- Drive Size
- 3/4 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 5/16 in, Head Width 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.