Shop ZORO SELECT
See all product information
Create Account
18-8, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 7 in L, 10 PK
- Mfr # 1-193-50c-700
- Zoro # G012472557
product price:Â
$
54.79
/pk of 10, $5.48/ea
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
7 in
Head Width
7/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-193-50c-700
- Zoro #
- G012472557
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM 193, ASTM 194
- Item
- Hex Head Cap Screw
- Type
- Heavy Hex Head Bolt
- For Use in Systems
- High Pressure
- Thread Type
- Coarse
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 75 ksi
- Dimensional Standards
- ASME B18.2.1
- Head Style
- Heavy Hex
- Material Quality Standards
- ASTM 193, ASTM 194
- Pack Size
- Small
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- External Hex
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 7 in
- Head Width
- 7/8 in
- Head Height
- 5/16 in
- Screw Size
- 1/2 in
- Grip Size
- 5 1/2 in
- Minimum Thread Length
- 1 1/2 in
- Overall Length
- 7 in
Description
System of Measurement Inch, Heavy Hex Bolt, Fastener Length 7 in, Head Height 5/16 in, Head Width 7/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.