18-8, 1/2"-13 Hex Head Tap Bolt, Plain Stainless Steel, 3-1/2 in L, 5 PK
- Mfr # U51010.050.0350
- Zoro # G2514639
product price:Â
$
12.25
/pk of 5, $2.45/ea
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51010.050.0350
- Zoro #
- G2514639
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM F593
- Item
- Hex Head Tap Bolt
- Thread Type
- Coarse
- Proof Load
- 85,000 psi
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRB95
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Threadlocker Minimum Temperature
- 1/2"-13
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM F593
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Tap Bolt
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 3-1/2 in
- Head Width
- 3/4 in
- Thread Length
- 3-1/2"
- Head Height
- 11/32 in
- Min. Thread Length
- 3 1/2 in
- Screw Size
- 1/2 in
- Overall Length
- 3 1/2 in
- Minimum Thread Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Hex Tap Bolt, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/32 in, Head Width 3/4 in, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.