CAD Drawings

Download CAD Files

18-8, 1/2"-13 Hex Head Tap Bolt, Plain Stainless Steel, 3 in L, 5 PK

  • Mfr # U51010.050.0300

  • Zoro # G2514648

CAD Available

product price:  $9.35
/pk 5, $1.87/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51010.050.0300
Zoro #
G2514648
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
3 in
Head Width
3/4 in
Thread Length
3"
Head Height
11/32 in
Min. Thread Length
3 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Tap Bolt
Proof Load
85,000 psi
Thread Type
Coarse
Tensile Strength
85,000 psi
Rockwell Hardness
HRB95
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51010.050.0300 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from stainless steel with an 18-8 material grade/class, this globally sourced product offers strength, durability, and corrosion resistance suitable for various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: The 3-inch length of this bolt provides an indication of potential insertion depth into material.
  • Finish: The plain finish is intended to potentially enhance durability and compatibility with certain environments or materials.
  • Material Grade/Class: Its 18-8 grade/class represents the product's specific material characteristics, which may be suitable for various applications.
  • Rockwell Hardness: A Rockwell Hardness measure of HRB95 suggests a level of resistance to penetration, which could contribute to its durability in various industrial settings.
  • Tensile Strength: With a reported tensile strength at 85,000 psi, this bolt is designed to resist a specified amount of pulling stress under normal conditions. Its performance may vary depending on usage conditions.
  • Thread Direction & Size: The right-hand thread direction is typically tightened clockwise. The thread size (1/2"-13) is intended to match corresponding nuts or holes but actual fitment should always be verified by the user.
  • Thread Style & Type: The fully threaded design extends along the entire length from tip to head; UNC thread type might influence how it fits into pre-drilled holes/materials based on their specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products