CAD
Shop ZORO SELECT
See all product information
Create Account
18-8, 1/2"-13 Sealing Hex Head Cap Screw, Plain Stainless Steel, 3 in L
- Mfr # 31-SH-50C-300
- Zoro # G012471758
CAD Available
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-SH-50C-300
- Zoro #
- G012471758
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Item
- Sealing Hex Head Cap Screw
- O-Ring Pressure Rating
- 20,000 psi
- Material Quality Standards
- ASTM F593
- O-Ring Maximum Temperature
- 400 Degrees F
- Pack Size
- Bulk Pack
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 80 ksi
- Head Style
- Hex
- Resistance Properties
- Corrosion-Resistant
- O-Ring Material
- Silicone
- Manufacturer Location
- Globally Sourced
- O-Ring Minimum Temperature
- -80 Degrees F
- Thread Type
- Coarse
- Type
- Sealing Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 3 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Overall Length
- 3 in
- Screw Size
- 1/2 in
- Minimum Thread Length
- 1 1/4 in
Description
Sealing Hex Head Cap Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.