18-8, 1/2"-13 Vented Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L

  • Mfr # 31-VH-50C-150

  • Zoro # G412471068


product price: $2.89
/ea
Sold in multiples of 4 for $11.56

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-VH-50C-150
Zoro #
G412471068
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Fastener Length
1-1/2 in
Head Width
3/4 in
Head Height
5/16 in
Overall Length
1 1/2 in
Screw Size
1/2 in
Drive Size
3/4 in
Vent Hole Diameter
0.125 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Left Hand
Standards
ASTM 193, ASTM 194
Item
Vented Hex Head Cap Screw
Resistance Properties
Corrosion-Resistant
Thread Fit
2A
For Use in Systems
Vacuum
Removable
Yes
Material Quality Standards
ASTM-193; ASTM-194
Type
Vented Hex Head Cap Screw
Head Style
Hex
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Includes Washer
No
RoHS Compliant
Yes
Includes Nut
No
Tensile Strength
70 ksi
REACH Compliant
Yes
Pack Size
Bulk Pack

Description

Vented Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.