18-8, 1/2"-13 Vented Hex Head Cap Screw, Plain Stainless Steel, 2 in L

  • Mfr # 31-VH-50C-200

  • Zoro # G212471459


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-VH-50C-200
Zoro #
G212471459
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in
Head Width
3/4 in
Screw Size
1/2 in
Minimum Thread Length
1 1/4 in
Vent Hole Diameter
0.125 in
Head Height
5/16 in
Drive Size
3/4 in
Overall Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Left Hand
Standards
ASTM 193, ASTM 194
Item
Vented Hex Head Cap Screw
For Use in Systems
Vacuum
Material Quality Standards
ASTM-193; ASTM-194
REACH Compliant
Yes
Includes Nut
No
Removable
Yes
Includes Washer
No
Head Style
Hex
Pack Size
Bulk Pack
Tensile Strength
70 ksi
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
RoHS Compliant
Yes
Resistance Properties
Corrosion-Resistant
Thread Fit
2A
Type
Vented Hex Head Cap Screw
Thread Type
Coarse

Description

Vented Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.