Shop ZORO SELECT

18-8, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3/8 in L, 5000 PK

  • Mfr # 06AH1/4X3/8
  • Zoro # G5691883

product price: 
$
673.99
/pk of 5000, $0.13/ea
Free Shipping & Returns

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
06AH1/4X3/8
Zoro #
G5691883
UPC #
-
Country of Origin
Taiwan, Province of China
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Rockwell Hardness
HRB95
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASME: B18.2.1, ASTM F593
Fastener Finish
Plain
Fastener Industry Standards
ASTM F593
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
1/4"-20
Fastener Length
3/8 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
3/8 in
Overall Length
3/8 in
Minimum Thread Length
3/8 in
Screw Size
1/4 in
Wire Rope Length
3/8 in
Length
3/8 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 3/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASTM F593, Head Type Hex, Min. Thread Length 3/8 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.