CAD Drawings

Download CAD Files

18-8, 1/4"-20 Hex Head Tap Bolt, Plain Stainless Steel, 3 in L, 25 PK

  • Mfr # U51010.025.0300

  • Zoro # G2515016

CAD Available

product price:  $10.29
/pk 25, $0.41/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51010.025.0300
Zoro #
G2515016
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
3 in
Head Width
7/16 in
Head Height
11/64 in
Thread Length
3"
Min. Thread Length
3 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Tap Bolt
Proof Load
85,000 psi
Thread Type
Coarse
Tensile Strength
85,000 psi
Rockwell Hardness
HRB95
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/4"-20
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51010.025.0300 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from stainless steel of grade 18-8, this globally sourced product adheres to ASTM F593 material quality standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With its length being 3 inches, it suggests the potential depth of insertion into materials for varied industrial applications.
  • Finish: Plain finish enhances durability and compatibility with certain environments or materials.
  • Material Grade/Class: The 18-8 grade stainless steel is characterized by its strength, hardness, and resistance properties which may be appropriate for diverse industrial applications.
  • Rockwell Hardness: A measure of HRB95 indicates a level of resistance to penetration that could impact the fastener's durability and performance in various industrial scenarios.
  • Tensile Strength: With tensile strength at 85,000 psi, this bolt has been tested to potentially withstand significant pulling stress which may make it applicable for heavy-duty usage.
  • Thread Direction & Style: Right-hand thread direction means tightening clockwise while fully threaded style extends along the entire length from tip to head suggesting possible secure fastening in different types of industrial settings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products