Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18-8, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 20 PK

  • Mfr # 7532CH188

  • Zoro # G9700067


product price: $67.39
/pk 20, $3.37/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7532CH188
Zoro #
G9700067
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"-10
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASME B18.2.1
Item
Hex Head Cap Screw

Description

Bulk Hex Head Cap Screws,3/4-10X2,Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.