CAD Drawings

Download CAD Files

18-8, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK

  • Mfr # U51000.075.0200

  • Zoro # G3350234

CAD Available

product price: $10.19
/pk 5, $2.04/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1-1/8 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51000.075.0200
Zoro #
G3350234
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
2 in
Head Width
1-1/8 in
Min. Thread Length
1 3/4 in
Head Height
15/32 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
85,000 psi
Rockwell Hardness
HRB80
Globally Sourced
Globally Sourced
Thread Fit
2A
Threadlocker Minimum Temperature
3/4"-10
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U51000.075.0200 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is used in various industrial applications for joining materials together. The product is manufactured according to ASME B18.2.1 dimensional standards and ASTM F593 material quality standards.

  • Drive: It features an External Hex drive that requires a wrench or socket for installation or removal.
  • Fastener Length: With a length of 2 inches, this screw may vary in its depth of insertion depending on the specific application.
  • Finish: The plain finish is intended to aid with durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality options.
  • Material: Constructed from stainless steel; the properties of this material include potential strength, durability, and corrosion resistance depending on the application.
  • Tensile Strength: Features a tensile strength rating of 85,000 psi; actual performance may vary based on usage conditions.
  • Thread Direction & Style: Features Right Hand thread direction which typically tightens clockwise; Fully Threaded style extends along the entire length from tip to head but suitability will depend on specific use cases

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.