CAD Drawings

Download CAD Files

18-8, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L

  • Mfr # 1-193-75C-550

  • Zoro # G612472520

CAD Available

product price: $8.85
/ea
Sold in multiples of 2 for $17.70

Key Features

External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1-1/4 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-193-75C-550
Zoro #
G612472520
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"-10
Fastener Length
5-1/2 in
Head Width
1-1/4 in
Screw Size
3/4 in
Head Height
15/32 in
Grip Size
3 3/4 in
Overall Length
5 1/2 in
Minimum Thread Length
1 3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Left Hand
Standards
ASTM 193, ASTM 194
Item
Hex Head Cap Screw
For Use in Systems
High Pressure
Type
Heavy Hex Bolt
Thread Type
Coarse
Material Quality Standards
ASTM 193, ASTM 194
Head Style
Heavy Hex
Tensile Strength
75 ksi
Resistance Properties
Corrosion-Resistant
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Includes Nut
No
CAD Available
Yes

Description

System of Measurement Inch, Heavy Hex Bolt, Fastener Length 5 1/2 in, Head Height 15/32 in, Head Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.