Shop ZORO SELECT

18-8, 3/4"-10 Hex Head Tap Bolt, Plain Stainless Steel, 2-1/4 in L, 5 PK

  • Mfr # U51010.075.0225
  • Zoro # G2514456

product price: 
$
11.59
/pk of 5, $2.32/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1-1/8 in
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U51010.075.0225
Zoro #
G2514456
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
2-1/4 in
Head Width
1-1/8 in
Thread Length
2-1/4"
Head Height
1/2 in
Min. Thread Length
2 1/4 in
Overall Length
2 1/4 in
Screw Size
3/4 in
Minimum Thread Length
2 1/4 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Tap Bolt
Thread Type
Coarse
Proof Load
85,000 psi
Meets/Exceeds
B18.2.1
Fastener Industry Standards
ASME B18.2.1
Tensile Strength
85,000 psi
Rockwell Hardness
HRB80
Threadlocker Minimum Temperature
3/4"-10
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Type
Hex Head Tap Bolt
Drive Type
External Hex
Head Type
Hex
Shell Material
Stainless Steel

Description

Hex Tap Bolt, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/2 in, Head Width 1 1/8 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.