18-8, 3/4"-16 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK

  • Mfr # U51007.075.0500
  • Zoro # G5593594
product price: 
$
36.59
/pk of 5, $7.32/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-16
Head Width
1-1/8 in
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U51007.075.0500
Zoro #
G5593594
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-16
Fastener Length
5 in
Head Width
1-1/8 in
Min. Thread Length
1 3/4 in
Head Height
15/32 in
Screw Size
3/4 in
Overall Length
5 in
Minimum Thread Length
1 3/4 in
Wire Rope Length
5 in
Length
5 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Fastener Industry Standards
ASME B18.2.1
Thread Type
Fine
Fastener Finish
Plain
Tensile Strength
85,000 psi
Globally Sourced
Globally Sourced
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/4"-16
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Stainless Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-16, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products