18-8, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 25 PK

  • Mfr # U51000.037.0175

  • Zoro # G3061265


product price:  $14.19
/pk 25, $0.57/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51000.037.0175
Zoro #
G3061265
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1-3/4 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Thread Type
Coarse
Tensile Strength
85,000 psi
Thread Fit
2A
Threadlocker Minimum Temperature
3/8"-16
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U51000.037.0175 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. These screws are essential for securely joining materials together in construction, manufacturing, and engineering projects. Made from stainless steel grade 18-8, these screws comply with ASME B18.2.1 dimensional standards and ASTM F593 material quality standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 1-3/4 inches, it specifies the potential depth of insertion into a material.
  • Finish: Plain finish is intended to improve durability and corrosion resistance.
  • Globally Sourced: Procured from various international manufacturers providing diverse range of quality options.
  • Tensile Strength: A specified tensile stress capacity of 85,000 psi, which may vary based on application conditions.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size is 3/8"-16 ensuring fit with corresponding nuts or holes
  • Thread Style & Type: Partially threaded design designed to accommodate varying types of applications; UNC (Coarse) thread type affecting how the screw fits into pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.