18-8, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 50 PK

  • Mfr # U51000.037.0075

  • Zoro # G2792221


product price:  $17.29
/pk 50, $0.35/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51000.037.0075
Zoro #
G2792221
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3/4 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Rockwell Hardness
HRB80
Thread Type
Coarse
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
3/8"-16
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51000.037.0075 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head. These screws are commonly used in various industrial applications to securely join materials together. Made from stainless steel and featuring an 18-8 material grade/class, these screws are made with properties that may provide strength, durability, and corrosion resistance in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 3/4 inch, this is the potential depth at which the screw could be inserted into a material.
  • Finish: The plain finish is intended to potentially enhance its resilience and compatibility with some environments or materials.
  • Globally Sourced: Procured from international manufacturers ensuring diversity in quality and price options.
  • Material Grade/Class: The 18-8 standard suggests certain characteristics such as potential strength, hardness and resistance properties that might be considered when selecting a fastener for industrial applications.
  • Tensile Strength: A tensile strength rating of up to 85,000 psi represents the maximum pulling stress it's tested to withstand before failure.
  • Thread Direction & Size: Right-hand thread direction tightens clockwise; thread size is 3/8"-16 indicating fit with corresponding nuts or holes
  • Thread Style & Type: Fully threaded design covers entire length from tip to head; UNC (Coarse) thread type affects how screw fits into pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.