18-8, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 7/8 in L, 50 PK

  • Mfr # U51000.037.0087

  • Zoro # G2557387


product price:  $11.15
/pk 50, $0.22/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51000.037.0087
Zoro #
G2557387
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
7/8 in
Head Width
9/16 in
Min. Thread Length
7/8 in
Head Height
15/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRB80
Tensile Strength
85,000 psi
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U51000.037.0087 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in a variety of industrial applications and is an essential component in construction, manufacturing, and engineering projects. Made from stainless steel with a plain finish, it adheres to ASME B18.2.1 dimensional standards and ASTM F593 material quality standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 7/8 inch, this screw is designed to penetrate materials.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
  • Material Grade/Class: The 18-8 grade suggests certain strength, hardness and resistance characteristics.
  • Rockwell Hardness: A HRB80 rating indicates a level of hardness that may impact the product's performance.
  • Tensile Strength: Tested to withstand up to 85,000 psi tensile stress under controlled conditions. Actual performance may vary based on usage conditions.
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size (3/8"-16) ensures fit with corresponding nuts or holes
  • Thread Style & Type: Fully threaded design extends along entire length; UNC (Coarse) thread type is intended to fit with corresponding pre-drilled holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.