18-8, 3/8"-16 Hex Head Tap Bolt, Plain Stainless Steel, 4 in L, 10 PK

  • Mfr # U51010.037.0400

  • Zoro # G2514788


product price:  $9.19
/pk 10, $0.92/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51010.037.0400
Zoro #
G2514788
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
4 in
Head Width
9/16 in
Head Height
1/4 in
Thread Length
4"
Min. Thread Length
4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Tap Bolt
Thread Type
Coarse
Proof Load
85,000 psi
Tensile Strength
85,000 psi
Rockwell Hardness
HRB95
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
3/8"-16
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51010.037.0400 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from stainless steel with an 18-8 material grade/class, this globally sourced bolt is made with the intention of providing strength, durability, corrosion resistance and may be suitable for various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With its 4-inch length, this suggests the potential depth to which it can be inserted into a material. The security of fastening in different industrial applications may vary.
  • Finish: The plain finish is intended to potentially enhance durability and compatibility with certain environments or materials.
  • Material Grade/Class: The 18-8 grade is indicative of the expected strength, hardness, and resistance properties of this Hex Head Cap Screw.
  • Tensile Strength: With a tensile strength rating at 85,000 psi (pounds per square inch), this could suggest its potential durability and possible suitability for various industrial applications.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size of 3/8"-16 indicating its fit with corresponding nuts or holes
  • Thread Style & Type: Fully threaded design covers entire length from tip to head; UNC thread type affects how the screw fits into pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.