Shop ZORO SELECT
See all product information
Create Account
18-8, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK
- Mfr # TAPSSL51618212
- Zoro # G5909635
product price:Â
$
81.19
/pk of 5, $16.24/ea
Sold in multiples of 2Â pks for
$162.38
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAPSSL51618212
- Zoro #
- G5909635
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Left Hand
- Standards
- ASME B18.2.1
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRB95
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Proof Load
- 55,000 psi
- Dimensional Standards
- ASME B18.2.1
- Threadlocker Minimum Temperature
- 5/16"-18
- Globally Sourced
- Globally Sourced
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Screw Industry Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 2-1/2 in
- Head Width
- 1/2 in
- Min. Thread Length
- 7/8 in
- Head Height
- 13/64 in
- Overall Length
- 2 1/2 in
- Minimum Thread Length
- 7/8 in
- Screw Size
- 5/16 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 2 1/2 in, Fastener Thread Direction Left Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.