18-8, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK

  • Mfr # U51000.031.0350

  • Zoro # G3506273


product price:  $12.79
/pk 25, $0.51/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51000.031.0350
Zoro #
G3506273
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
3-1/2 in
Head Width
1/2 in
Min. Thread Length
7/8 in
Head Height
13/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Tensile Strength
85,000 psi
Thread Type
Coarse
Rockwell Hardness
HRB80
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/16"-18
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51000.031.0350 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. This particular screw adheres to the ASME B18.2.1 dimensional standards and ASTM F593 material quality standards, which are commonly recognized in the industry.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: The 3-1/2 inch length refers to the maximum depth it may reach when inserted into a material.
  • Finish: Plain finish is intended to improve durability and corrosion resistance.
  • Globally Sourced: Procured from various international manufacturers, providing diverse range of quality options.
  • Material: Constructed of stainless steel, known for its potential strength, durability, and corrosion-resistant properties in many industrial applications.
  • Tensile Strength: Has a tensile strength of 85,000 psi as per manufacturer's specifications; actual performance may vary based on usage conditions.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size 5/16"-18 ensures fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products