18-8, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 7 in L, 5 PK

  • Mfr # U51000.031.0700

  • Zoro # G5602021


product price: $42.45
/pk 5, $8.49/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51000.031.0700
Zoro #
G5602021
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
7 in
Head Width
1/2 in
Head Height
13/64 in
Min. Thread Length
7/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRB80
Tensile Strength
85,000 psi
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/16"-18
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U51000.031.0700 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. This screw adheres to the ASME B18.2.1 dimensional standards and ASTM F593 material quality standards, which are intended for compatibility in its usage. It requires an external hex drive for installation or removal.

  • Fastener Length: With a length of 7 inches, this is an indication of potential depth it could reach into a material when used as intended.
  • Finish: The plain finish is designed with the intention to enhance durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers providing diverse range of quality options.
  • Material: Made from Stainless Steel grade/class 18-8 that is known for its characteristics such as strength, durability and corrosion resistance appropriate for various applications.
  • Rockwell Hardness: A hardness measure of HRB80 which suggests potential high durability and performance capability.
  • Tensile Strength: With tensile strength rated at 85,000 psi suggesting that under normal conditions this screw may withstand significant stress before failure suitable for various industrial applications.
  • Thread Direction & Size: Right hand thread direction ensures secure fastening when tightened clockwise; Thread size is 5/16"-18 crucial for fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.