Shop ZORO SELECT
See all product information
Create Account
18-8, 5/16"-18 Hex Head Tap Bolt, Plain Stainless Steel, 6 in L, 50 PK
- Mfr # 3196BHT188
- Zoro # G9675348
product price:Â
$
111.99
/pk of 50, $2.24/ea
Free Shipping & Returns
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3196BHT188
- Zoro #
- G9675348
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Standards
- ASME B18.2.1
- Item
- Hex Head Tap Bolt
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 6 in
Description
Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.