18-8, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 10 PK

  • Mfr # U51000.062.0175

  • Zoro # G3159737


product price: $12.25
/pk 10, $1.23/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51000.062.0175
Zoro #
G3159737
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
1-3/4 in
Head Width
15/16 in
Head Height
25/64 in
Min. Thread Length
1 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Thread Type
Coarse
Tensile Strength
85,000 psi
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/8"-11
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51000.062.0175 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining together materials in various industrial applications and is used in various applications including construction, manufacturing, and engineering projects. Made from stainless steel with an 18-8 material grade/class for strength and durability, this globally sourced product adheres to the ASME B18.2.1 dimensional standards and ASTM F593 quality standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1-3/4 inches, this is the maximum depth it could potentially reach into a material.
  • Finish: Plain finish enhances durability and compatibility with certain environments or materials.
  • Head Height & Width: It has a head height of 25/64 inches and width of 15/16 inches which are measurements intended for compatibility with corresponding parts.
  • Tensile Strength: A tensile strength rating of 85,000 psi represents the potential resistance against pulling stress under laboratory conditions.
  • Thread Direction & Size: Right hand thread direction implies that it typically tightens clockwise. Its size (5/8"-11) is designed to match with corresponding nuts or holes
  • Thread Style & Type: Fully threaded design extends along most of the screw's length with UNC (Coarse) type suitable for different types of industrial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.