CAD
18-8, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 5 PK
- Mfr # 1-193-62C-100
- Zoro # G712472581
CAD Available
product price:Â
$
9.59
/pk of 5, $1.92/ea
Key Features
External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
1-1/16 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-193-62C-100
- Zoro #
- G712472581
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 1 in
- Head Width
- 1-1/16 in
- Screw Size
- 5/8 in
- Overall Length
- 1 in
- Head Height
- 25/64 in
Description
Heavy Hex Bolt, System of Measurement Inch, Fastener Length 1 in, Head Height 25/64 in, Head Width 1 1/16 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.