CAD
Shop ZORO SELECT
See all product information
Create Account
18-8, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 16 in L
- Mfr # 31-H-62C-1600
- Zoro # G612472636
CAD Available
product price:Â
$
13.89
/ea
Key Features
External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
15/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-H-62C-1600
- Zoro #
- G612472636
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM 193, ASTM 194
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM F593
- Pack Size
- Bulk Pack
- Tensile Strength
- 80 ksi
- Type
- Hex Head Cap Screw
- Head Style
- Hex
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 16 in
- Head Width
- 15/16 in
- Head Height
- 25/64 in
- Drive Size
- 15/16 in
- Minimum Thread Length
- 1 3/4 in
- Screw Size
- 5/8 in
- Overall Length
- 16 in
- Wire Rope Length
- 16 in
- Length
- 16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 16 in, Head Type Hex, Head Height 25/64 in, Head Width 15/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.