18-8, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK

  • Mfr # U51000.062.0200

  • Zoro # G4733626


product price: $8.15
/pk 5, $1.63/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51000.062.0200
Zoro #
G4733626
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
2 in
Head Width
15/16 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
85,000 psi
Rockwell Hardness
HRB95
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
5/8"-11
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51000.062.0200 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join together materials. The screws are made from Stainless Steel with an 18-8 material grade, which is known for its strength and durability.

  • Dimensional Standards: Meets ASME B18.2.1 dimensional standards for potential compatibility with similar products.
  • Drive: Requires an external hex drive tool for installation or removal.
  • Fastener Length: Measures 2 inches in length indicating how deep it can be inserted into materials for secure fastening.
  • Finish: Comes with a plain finish that is typically associated with increased durability and corrosion resistance.
  • Globally Sourced: Procured from various international manufacturers providing diverse quality options.
  • Rockwell Hardness: With a hardness measure of HRB95, this screw has been measured to have high resistance to penetration which may enhance its performance in industrial applications.
  • Tensile Strength: Has been tested to withstand up to 85,000 psi tensile stress before failure suggesting it could be suitable for heavy-duty tasks.
  • Thread Direction & Size: Features right-hand thread direction that tightens clockwise with a size of 5/8"-11 which might provide secure fitment when used correctly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.