CAD
Shop ZORO SELECT
See all product information
Create Account
18-8, 5/8"-11 Sealing Hex Head Cap Screw, Plain Stainless Steel, 1 in L
- Mfr # 31-SH-62C-100
- Zoro # G912472541
CAD Available
product price:Â
$
2.69
/ea
Sold in multiples of 4 for
$10.76
Key Features
External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
15/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-SH-62C-100
- Zoro #
- G912472541
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Sealing Hex Head Cap Screw
- Thread Type
- Coarse
- O-Ring Material
- Silicone
- Tensile Strength
- 80 ksi
- Type
- Sealing Hex Head Cap Screw
- Material Quality Standards
- ASTM F593
- O-Ring Minimum Temperature
- -80 Degrees F
- Pack Size
- Bulk Pack
- Manufacturer Location
- Globally Sourced
- Head Style
- Hex
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- ASME B18.2.1
- O-Ring Maximum Temperature
- 400 Degrees F
- O-Ring Pressure Rating
- 20,000 psi
- Drive Type
- External Hex
- Head Type
- Hex
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 1 in
- Head Width
- 15/16 in
- Minimum Thread Length
- 1 in
- Head Height
- 25/64 in
- Screw Size
- 5/8 in
- Overall Length
- 1 in
Description
Sealing Hex Head Cap Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.