CAD
18-8, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L
- Mfr # 1-193-87c-150
- Zoro # G712472543
CAD Available
product price:Â
$
6.15
/ea
Key Features
External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
7/8"-9
Fastener Length
1-1/2 in
Head Width
1-7/16 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-193-87c-150
- Zoro #
- G712472543
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 7/8"-9
- Fastener Length
- 1-1/2 in
- Head Width
- 1-7/16 in
- Screw Size
- 7/8 in
- Overall Length
- 1 1/2 in
- Head Height
- 35/64 in
Description
System of Measurement Inch, Heavy Hex Bolt, Fastener Length 1 1/2 in, Head Height 35/64 in, Head Width 1 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.