CAD
Shop ZORO SELECT
See all product information
Create Account
18-8, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 6-1/2 in L
- Mfr # 1-193-87C-650
- Zoro # G012472601
CAD Available
product price:Â
$
15.15
/ea
Key Features
External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
7/8"-9
Fastener Length
6-1/2 in
Head Width
1-7/16 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-193-87C-650
- Zoro #
- G012472601
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM 193, ASTM 194
- Item
- Hex Head Cap Screw
- Head Style
- Heavy Hex
- For Use in Systems
- High Pressure
- Dimensional Standards
- ASME B18.2.1
- Type
- Heavy Hex Head Bolt
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Material Quality Standards
- ASTM 193, ASTM 194
- Resistance Properties
- Corrosion-Resistant
- Tensile Strength
- 75 ksi
- Thread Type
- Coarse
- Drive Type
- External Hex
Dimensions
- Thread Size
- 7/8"-9
- Fastener Length
- 6-1/2 in
- Head Width
- 1-7/16 in
- Overall Length
- 6 1/2 in
- Screw Size
- 7/8 in
- Head Height
- 35/64 in
- Grip Size
- 4 1/2 in
- Minimum Thread Length
- 2 1/4 in
Description
Heavy Hex Bolt, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 35/64 in, Head Width 1 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.