Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR60114C14-LOW

  • Zoro # G423948078


product price:  $15.89
/ea

Key Features

Minimum Head Height
0.109 in
Head Texture
Knurled
Thread Size
#10-24
Drive Size
1/8 in
Shoulder Screw Type
Precision Shoulder Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60114C14-LOW
Zoro #
G423948078
UPC #
-
Country of Origin
United States

Dimensions

Minimum Head Height
0.109 in
Thread Size
#10-24
Drive Size
1/8 in
Maximum Head Height
0.125 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Length
7/8 in
Shoulder Diameter
1/4 in
Head Diameter
3/8 in

Details

Item
Shoulder Screw
Head Texture
Knurled
Shoulder Screw Type
Precision Shoulder Screw
Material Grade/Class
18-8
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material
Stainless Steel
Precision Screw
Yes
System of Measurement
Inch
Thread Fit
3A

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Inch, Thread Size #10-24, Shoulder Length 7/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/4 in, Head Diameter 3/8 in, Drive Size 1/8 in, Head Texture Knurled, Maximum Head Height 0.125 in, Minimum Head Height 0.109 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.