Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR60118C16-LOW

  • Zoro # G923947960


product price:  $48.39
/ea

Key Features

System of Measurement
Inch
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material
Stainless Steel
Drive Size
5/64 in
Thread Fit
3A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60118C16-LOW
Zoro #
G923947960
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
5/64 in
Maximum Head Height
0.093 in
Minimum Head Height
0.078 in
Shoulder Diameter
1/8 in
Shoulder Length
1 in
Shoulder Length Tolerance
+/-0.005 in
Thread Size
#4-40
Head Diameter
1/4 in

Details

Item
Shoulder Screw
System of Measurement
Inch
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material
Stainless Steel
Thread Fit
3A
Material Grade/Class
18-8
Shoulder Screw Type
Precision Shoulder Screw
Head Texture
Knurled
Precision Screw
Yes

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Inch, Thread Size #4-40, Shoulder Length 1 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/8 in, Head Diameter 1/4 in, Drive Size 5/64 in, Head Texture Knurled, Maximum Head Height 0.093 in, Minimum Head Height 0.078 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.