Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR60131C07-LOW

  • Zoro # G623948168


product price:  $33.99
/ea

Key Features

Thread Size
#8-32
Material Grade/Class
18-8
Shoulder Length Tolerance
+/-0.005 in
Precision Screw
Yes
Shoulder Length
7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60131C07-LOW
Zoro #
G623948168
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Shoulder Length Tolerance
+/-0.005 in
Shoulder Length
7/16 in
Drive Size
3/32 in
Maximum Head Height
0.109 in
Minimum Head Height
0.093 in
Shoulder Diameter
3/16 in
Head Diameter
5/16 in

Details

Item
Shoulder Screw
Material Grade/Class
18-8
Precision Screw
Yes
Thread Fit
3A
Head Texture
Knurled
System of Measurement
Inch
Shoulder Screw Type
Precision Shoulder Screw
Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Inch, Thread Size #8-32, Shoulder Length 7/16 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/16 in, Head Diameter 5/16 in, Drive Size 3/32 in, Head Texture Knurled, Maximum Head Height 0.109 in, Minimum Head Height 0.093 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.