Shop ZORO SELECT
See all product information
Create Account
18-8 Low Profile Shoulder Screw
Mfr # STR60138C08-LOW
Zoro # G923948615
product price:Â $13.99
/eaKey Features
Shoulder Length
1/2 in
Head Texture
Knurled
Shoulder Diameter
3/8 in
Head Diameter
9/16 in
Drive Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR60138C08-LOW
- Zoro #
- G923948615
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shoulder Length
- 1/2 in
- Shoulder Diameter
- 3/8 in
- Head Diameter
- 9/16 in
- Drive Size
- 3/16 in
- Shoulder Length Tolerance
- +/-0.005 in
- Minimum Head Height
- 0.17 in
- Maximum Head Height
- 0.187 in
- Thread Size
- 5/16"-18
Details
- Item
- Shoulder Screw
- Head Texture
- Knurled
- Shoulder Screw Type
- Precision Shoulder Screw
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Fit
- 3A
- Precision Screw
- Yes
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
- Material Grade/Class
- 18-8
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Inch, Thread Size 5/16 In.-18, Shoulder Length 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/8 in, Head Diameter 9/16 in, Drive Size 3/16 in, Head Texture Knurled, Maximum Head Height 0.187 in, Minimum Head Height 0.17 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.