Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR60151C10-LOW

  • Zoro # G723948419


product price:  $15.59
/ea

Key Features

Material
Stainless Steel
Shoulder Length Tolerance
+/-0.005 in
Head Diameter
7/16 in
Shoulder Screw Type
Precision Shoulder Screw
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60151C10-LOW
Zoro #
G723948419
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
+/-0.005 in
Head Diameter
7/16 in
Thread Size
1/4"-20
Maximum Head Height
0.156 in
Shoulder Length
5/8 in
Shoulder Diameter
5/16 in
Drive Size
5/32 in
Minimum Head Height
0.14 in

Details

Item
Shoulder Screw
Material
Stainless Steel
Shoulder Screw Type
Precision Shoulder Screw
System of Measurement
Inch
Thread Fit
3A
Head Texture
Knurled
Precision Screw
Yes
Material Grade/Class
18-8
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Inch, Thread Size 1/4 In.-20, Shoulder Length 5/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/16 in, Head Diameter 7/16 in, Drive Size 5/32 in, Head Texture Knurled, Maximum Head Height 0.156 in, Minimum Head Height 0.14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.