Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR60153C06-LOW

  • Zoro # G623947819


product price:  $30.39
/ea

Key Features

Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Thread Fit
3A
Shoulder Length Tolerance
+/-0.005 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60153C06-LOW
Zoro #
G623947819
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter
5/32 in
Head Diameter
9/32 in
Drive Size
3/32 in
Minimum Head Height
0.078 in
Thread Size
#6-32
Maximum Head Height
0.093 in
Shoulder Length
3/8 in

Details

Item
Shoulder Screw
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Thread Fit
3A
Precision Screw
Yes
Shoulder Screw Type
Precision Shoulder Screw
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Head Texture
Knurled

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Inch, Thread Size #6-32, Shoulder Length 3/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/32 in, Head Diameter 9/32 in, Drive Size 3/32 in, Head Texture Knurled, Maximum Head Height 0.093 in, Minimum Head Height 0.078 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.