Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR601M10X20-LOW

  • Zoro # G223948636


product price:  $75.19
/ea

Key Features

Shoulder Screw Type
Precision Shoulder Screw
Drive Size
5 mm
Shoulder Length Tolerance
+/-0.25 mm
Material
Stainless Steel
Thread Size
M8x1.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M10X20-LOW
Zoro #
G223948636
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
5 mm
Shoulder Length Tolerance
+/-0.25 mm
Thread Size
M8x1.25
Minimum Head Height
4.3 mm
Shoulder Length
20 mm
Maximum Head Height
4.7 mm
Head Diameter
16 mm
Shoulder Diameter
10 mm

Details

Item
Shoulder Screw
Shoulder Screw Type
Precision Shoulder Screw
Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Head Texture
Knurled
System of Measurement
Metric
Material Grade/Class
18-8
Precision Screw
Yes
Thread Fit
5g6g

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Metric, Thread Size M8x1.25, Shoulder Length 20 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 10 mm, Head Diameter 16 mm, Drive Size 5 mm, Head Texture Knurled, Maximum Head Height 4.7 mm, Minimum Head Height 4.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.