Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR601M10X45-LOW

  • Zoro # G323948390


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Drive Size
5 mm
Maximum Head Height
4.7 mm
Shoulder Length Tolerance
+/-0.25 mm
Thread Fit
5g6g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M10X45-LOW
Zoro #
G323948390
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
5 mm
Maximum Head Height
4.7 mm
Shoulder Length Tolerance
+/-0.25 mm
Shoulder Length
45 mm
Shoulder Diameter
10 mm
Thread Size
M8x1.25
Head Diameter
16 mm
Minimum Head Height
4.3 mm

Details

Item
Shoulder Screw
Material
Stainless Steel
Thread Fit
5g6g
Head Texture
Knurled
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Precision Screw
Yes
System of Measurement
Metric
Material Grade/Class
18-8
Shoulder Screw Type
Precision Shoulder Screw

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Metric, Thread Size M8x1.25, Shoulder Length 45 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 10 mm, Head Diameter 16 mm, Drive Size 5 mm, Head Texture Knurled, Maximum Head Height 4.7 mm, Minimum Head Height 4.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.