Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR601M12X60-LOW

  • Zoro # G623948519


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Shoulder Screw Type
Precision Shoulder Screw
Thread Size
M10x1.50
Minimum Head Height
5.8 mm
Head Diameter
18 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR601M12X60-LOW
Zoro #
G623948519
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10x1.50
Minimum Head Height
5.8 mm
Head Diameter
18 mm
Maximum Head Height
6.2 mm
Shoulder Length Tolerance
+/-0.25 mm
Shoulder Length
60 mm
Shoulder Diameter
12 mm
Drive Size
6 mm

Details

Item
Shoulder Screw
Shoulder Screw Type
Precision Shoulder Screw
System of Measurement
Metric
Thread Fit
5g6g
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Precision Screw
Yes
Material Grade/Class
18-8
Head Texture
Knurled
Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Metric, Thread Size M10x1.50, Shoulder Length 60 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 12 mm, Head Diameter 18 mm, Drive Size 6 mm, Head Texture Knurled, Maximum Head Height 6.2 mm, Minimum Head Height 5.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.