Shop ZORO SELECT

18-8 Low Profile Shoulder Screw

  • Mfr # STR601M6X20-LOW

  • Zoro # G223948476


product price:  $85.69
/ea

Key Features

Material Grade/Class
18-8
Shoulder Length
20 mm
Head Texture
Knurled
Thread Fit
5g6g
Maximum Head Height
3.2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M6X20-LOW
Zoro #
G223948476
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
20 mm
Maximum Head Height
3.2 mm
Minimum Head Height
2.8 mm
Head Diameter
10 mm
Shoulder Length Tolerance
+/-0.25 mm
Drive Size
3 mm
Shoulder Diameter
6 mm
Thread Size
M5x0.80

Details

Item
Shoulder Screw
Material Grade/Class
18-8
Head Texture
Knurled
Thread Fit
5g6g
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
System of Measurement
Metric
Material
Stainless Steel
Shoulder Screw Type
Precision Shoulder Screw
Precision Screw
Yes

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Metric, Thread Size M5x0.80, Shoulder Length 20 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 6 mm, Head Diameter 10 mm, Drive Size 3 mm, Head Texture Knurled, Maximum Head Height 3.2 mm, Minimum Head Height 2.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.