Shop ZORO SELECT
See all product information
Create Account
18-8 Low Profile Shoulder Screw
Mfr # STR601M8X6-LOW
Zoro # G423947804
product price:Â $39.09
/eaKey Features
Maximum Head Height
3.7 mm
Head Texture
Knurled
Shoulder Screw Type
Precision Shoulder Screw
Drive Size
4 mm
Precision Screw
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR601M8X6-LOW
- Zoro #
- G423947804
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Head Height
- 3.7 mm
- Drive Size
- 4 mm
- Minimum Head Height
- 3.3 mm
- Thread Size
- M6x1.00
- Head Diameter
- 13 mm
- Shoulder Length
- 6 mm
- Shoulder Diameter
- 8 mm
- Shoulder Length Tolerance
- +/-0.25 mm
Details
- Item
- Shoulder Screw
- Head Texture
- Knurled
- Shoulder Screw Type
- Precision Shoulder Screw
- Precision Screw
- Yes
- Material
- Stainless Steel
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
- Thread Fit
- 5g6g
- System of Measurement
- Metric
- Material Grade/Class
- 18-8
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Material Stainless Steel, Material Grade/Class 18-8, System of Measurement Metric, Thread Size M6x1.00, Shoulder Length 6 mm, Shoulder Length Tolerance +/-0.25 mm, Shoulder Diameter 8 mm, Head Diameter 13 mm, Drive Size 4 mm, Head Texture Knurled, Maximum Head Height 3.7 mm, Minimum Head Height 3.3 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.