Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18-8 Square Nuts Chamfered, Plain, PK15

  • Mfr # 1-SQC-37F

  • Zoro # G522657079


product price: $12.59
/pk 15, $0.84/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-SQC-37F
Zoro #
G522657079
UPC #
-
Country of Origin
Taiwan, Province of China

Description

18-8 Square Nuts Chamfered, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-24, Square Height 1/4 in, Square Width 5/8 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, Thread Type Fine, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.