Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH6010011C144-2.75

  • Zoro # G623937803


product price:  $169.79
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Overall Length
9 11/16 in
Thread Size
1 1/8"-7
System of Measurement
Inch
Screw Size
7/8 in
Thread Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH6010011C144-2.75
Zoro #
G623937803
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 11/16 in
Thread Size
1 1/8"-7
Screw Size
7/8 in
Minimum Thread Length
2 3/4 in
Head Height
11/16 in
Head Width
1 11/16 in
Fastener Length
9 in
Drive Size
1 11/16 in
Wire Rope Length
9 11/16 in

Details

Item
Hex Head Cap Screw
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.2.1
Includes Washer
No
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Material Grade/Class
18-8
Material
Stainless Steel
Includes Nut
No
Thread Fit
2A
Rockwell Hardness
HRB83
Drive Type
External Hex
Manufacturer Location
Made in USA*
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 11/16 in, Head Width 1 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.