Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH6010013C80-3.25

  • Zoro # G723938649


product price:  $223.39
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Overall Length
5 15/16 in
Minimum Thread Length
3 1/4 in
Rockwell Hardness
HRB83
Manufacturer Location
Made in USA*
Thread Style
Partially Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH6010013C80-3.25
Zoro #
G723938649
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 15/16 in
Minimum Thread Length
3 1/4 in
Fastener Length
5 in
Screw Size
7/8 in
Thread Size
1 1/2"-6
Head Height
15/16 in
Drive Size
2 1/4 in
Head Width
2 1/4 in
Wire Rope Length
5 15/16 in

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB83
Manufacturer Location
Made in USA*
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.2.1
Material
Stainless Steel
System of Measurement
Inch
Tensile Strength
90,000 psi
Includes Washer
No
Thread Direction
Right Hand
Material Grade/Class
18-8
Thread Type
Coarse
Material Quality Standards
ASTM A582
Includes Nut
No
Thread Fit
2A
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 15/16 in, Head Width 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.