Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60101C128-2.5

  • Zoro # G323938148


product price:  $126.59
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Thread Direction
Right Hand
Material Quality Standards
ASTM A582
Overall Length
8 39/64 in
Thread Size
1"-8
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60101C128-2.5
Zoro #
G323938148
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 39/64 in
Thread Size
1"-8
Fastener Length
8 in
Head Height
39/64 in
Screw Size
9/16 in
Minimum Thread Length
2 1/2 in
Head Width
1 1/2 in
Drive Size
1 1/2 in
Wire Rope Length
8 39/64 in

Details

Item
Hex Head Cap Screw
Thread Direction
Right Hand
Material Quality Standards
ASTM A582
Thread Type
Coarse
Rockwell Hardness
HRB83
System of Measurement
Inch
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.2.1
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Includes Nut
No
Includes Washer
No
Material
Stainless Steel
Thread Fit
2A
Drive Type
External Hex
Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 39/64 in, Head Width 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.