Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60101C168-2.5

  • Zoro # G523938818


product price:  $174.59
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Overall Length
11 7/64 in
Drive Type
External Hex
Includes Nut
No
System of Measurement
Inch
Material Quality Standards
ASTM A582
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60101C168-2.5
Zoro #
G523938818
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 7/64 in
Screw Size
9/16 in
Thread Size
1"-8
Drive Size
1 1/2 in
Minimum Thread Length
2 1/2 in
Head Height
39/64 in
Fastener Length
10 1/2 in
Head Width
1 1/2 in
Wire Rope Length
11 7/64 in

Details

Item
Hex Head Cap Screw
Thread Style
Partially Threaded
Drive Type
External Hex
Material Grade/Class
18-8
Includes Nut
No
System of Measurement
Inch
Material Quality Standards
ASTM A582
Manufacturer Location
Made in USA*
Thread Type
Coarse
Material
Stainless Steel
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRB83
Includes Washer
No
Thread Direction
Right Hand
Thread Fit
2A
Tensile Strength
90,000 psi

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.