Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60101C288-2.5

  • Zoro # G923938128


product price:  $254.49
/ea
Free Shipping & Returns

Key Features

18-8 Material Grade/Class
Tensile Strength
90,000 psi
Screw Size
9/16 in
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60101C288-2.5
Zoro #
G923938128
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
9/16 in
Head Height
39/64 in
Head Width
1 1/2 in
Drive Size
1 1/2 in
Fastener Length
18 in
Overall Length
18 39/64 in
Minimum Thread Length
2 1/2 in
Thread Size
1"-8
Wire Rope Length
18 39/64 in

Details

Item
Hex Head Cap Screw
Tensile Strength
90,000 psi
Material Grade/Class
18-8
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Thread Type
Coarse
Includes Nut
No
System of Measurement
Inch
Rockwell Hardness
HRB83
Material Quality Standards
ASTM A582
Material
Stainless Steel
Includes Washer
No
Drive Type
External Hex
Thread Style
Partially Threaded
Thread Direction
Right Hand
Manufacturer Location
Made in USA*

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 18 in, Head Height 39/64 in, Head Width 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.