Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH60134C176-2

  • Zoro # G423938642


product price:  $64.19
/ea

Key Features

18-8 Material Grade/Class
Drive Size
1 1/8 in
Material
Stainless Steel
Rockwell Hardness
HRB83
Thread Size
3/4"-10
Head Height
15/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH60134C176-2
Zoro #
G423938642
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 1/8 in
Thread Size
3/4"-10
Fastener Length
11 in
Head Height
15/32 in
Head Width
1 1/8 in
Screw Size
3/4 in
Overall Length
11 15/32 in
Minimum Thread Length
2 in
Wire Rope Length
11 15/32 in

Details

Item
Hex Head Cap Screw
Material
Stainless Steel
Rockwell Hardness
HRB83
Manufacturer Location
Made in USA*
Thread Fit
2A
Thread Type
Coarse
Includes Washer
No
Material Grade/Class
18-8
Thread Direction
Right Hand
Drive Type
External Hex
Material Quality Standards
ASTM A582
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Tensile Strength
90,000 psi
System of Measurement
Inch
Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 11 in, Head Height 15/32 in, Head Width 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.